Beli tube bender stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Quick Lever Type Tube Bender for Copper and Stainless Steel
    58%
    Mulai

    Rp1.399.900

    TRUSCO Quick Lever Type Tube Bender for Copper and Stainless Steel
    atribut:
    • Bending Angle: 0-180Degrees
    • Purpose of Use: Bending process of soft copper pipe, soft and viscous aluminum pipe, and thin-wall annealed stainless steel pipe. (Iron cannot be used)
  2. KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp179.900

    KRISBOW Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  3. TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  4. WESTWARD Tube Bender
    Mulai

    Rp409.900

    WESTWARD Tube Bender
    Deskripsi:
    The WESTWARD® lever-type tubing bender makes smooth, tight radius bends in soft copper and aluminum tubing up to 180°. Open side slips over tube at any point. No scoring or flattening of tubing. Calibrated to show angle of bend. Nonslip grip handle.
    atribut:
    • Item: Tube Bender
    • Calibration Increments (°): 15
    • Construction: Die Cast Aluminium
  5. TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    57%
    Mulai

    Rp1.799.900

    TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)
    Deskripsi:
    Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).
    atribut:
    • Bending Angle (degrees): 0-180
    • Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
  6. Imperial Tube Bender
    Mulai

    Rp2.699.900

    Imperial Tube Bender
    atribut:
    • Dimension Right Hand: 335mm
    • Type: For inch
    • Left Hand: 400
    • Bend Radius R: 14.29/23.81/38.1mm
    • Applicable Pipe Diameter: 1/4,3/8,1/2
    • Purpose of Use: Exclusively for copper tube only.
  7. TONE Powerful Power Wrench (With Torque Wrench)
    Mulai

    Rp60.999.900

    TONE Powerful Power Wrench (With Torque Wrench)
    atribut:
    • Notes: The Weight is the sum of the main body, the straight reaction force receiver, and the torque wrench.
  8. ELORA VDE
    Mulai

    Rp13.999.900

    ELORA VDE
    atribut:
    • Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
  9. SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Mulai

    Rp1.699.900

    SUPER TOOL Tube Bender Standard Type (Alat Pembengkok Pipa)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  10. SATA Stainless Steel Tube Bender (Alat Pembengkok Pipa)
    Mulai

    Rp919.900

    SATA Stainless Steel Tube Bender (Alat Pembengkok Pipa)
    Deskripsi:
    97341 Stainless Steel Pipe Bender 6MM Product Introduction ●Bending range 0-180° ●Bending plate is made of forged carbon steel, strong and durable
    atribut:
    • Pipe Wall Thickness (mm): <1.2
  11. TRUSCO Ratchet Tube Bender
    55%
    Mulai

    Rp3.399.900

    TRUSCO Ratchet Tube Bender
    Deskripsi:
    -Can be used for pipe bending of 7 sizes and 2 directions.-Aluminum wheel is adopted.-Because it is made of aluminum and it is robust, solving the problem that the copper tube is hard to come off by biting into after processing.-Attachment for reverse ben-Bending process of annealing copper pipes.-Main body, attachment(1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8)
    atribut:
    • Type: For inch
    • Applicable Pipe Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8
    • Content: Main body, attachment (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8)
    • Purpose of Use: Bending process of annealing copper pipes.
  12. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  13. Yamato Hydrogen/Helium Gas Regulator (Regulator Gas)
    Mulai

    Rp4.799.900

    Yamato Hydrogen/Helium Gas Regulator (Regulator Gas)
    Deskripsi:
    -More excellent in durability since even the cover part is made of brass.
    atribut:
    • Fluid: Helium
    • Primary side working pressure: 2 to 15MPa
    • Secondary Side Working Pressure: 0.2 to 0.99MPa
  14. TRUSCO Tube Bender (Standard Type)
    Mulai

    Rp1.699.900

    TRUSCO Tube Bender (Standard Type)
    Deskripsi:
    71
    atribut:
    • Bend Angle: 0 to 180degrees
    • Purpose of Use: Bending process of soft copper pipe, brass, soft and viscous aluminum pipe and annealed stainless steel pipe.
  15. Shinkigosei Watering Can
    69%
    Mulai

    Rp65.900

    Shinkigosei Watering Can
    atribut:
    • Material: Body:Polyethylene resin (PE), Nozzle:Polypropylene resin(PP), Rose:Stainless steel
    • Set Contents: Rose, Strainer, Nozzle
  16. Virax Stainless Steel Tube Cutter
    Mulai

    Rp2.599.900

    Virax Stainless Steel Tube Cutter
    atribut:
    • Cutting Performance (inch): 1/8 to 1 3/8
    • Cutting Performance (mm): 3 to 35
    • Max Wall Thickness: 3.2mm
    • Purpose of Use: For stainless steel pipes.
    • Total Length: 240mm
Daftar Harga tube bender stainless steel Terbaru October 2026
TRUSCO Quick Lever Type Tube Bender for Copper and Stainless SteelRp1.399.900
BBK Tube Bender (Alat Pembengkok Pipa)Rp2.299.900
KRISBOW Tube Bender (Alat Pembengkok Pipa)Rp179.900
TRUSCO Tube bender (for stainless steel) (Alat Pembengkok Pipa)Rp1.999.900
WESTWARD Tube BenderRp409.900
Sellery Tube Bender (Alat Pembengkok Pipa)Rp239.900
TRUSCO Tube Bender Inches Size (Alat Pembengkok Pipa)Rp1.799.900
Imperial Tube BenderRp2.699.900
TONE Powerful Power Wrench (With Torque Wrench)Rp60.999.900
ELORA VDERp13.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)